Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.3mm
Mfr # SF4834KF
Zoro # G6272104
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Drill Size 10.30 mm
- Measurement System Metric
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834KF
- Zoro # G6272104
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Drill Size | 10.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 1/8 in |
Inside Dia. | 10.30 mm |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. TAPE COMPANY INC. 135' Twist Fluoorg Reel (25006)
- MILWAUKEE TOOL PACKOUT Racking Shelf (48-22-8481)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- HUOT Tap Index, Steel (12575)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- Zoro Select Drill Bushings