Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.3mm
Mfr # SF4812KF
Zoro # G3048039
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Overall Length 3/4 in
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812KF
- Zoro # G3048039
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.30 mm |
Head Dia. | 1 3/64 in |
Inside Dia. | 10.30 mm |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY One Hand Edge Clamp, 2-1/8" (EKT-55)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 10 mm L.40 mm (23050010)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 3/8x18IN (C20489)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Renewable Bushings