Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 10.1mm
Mfr # SF4834KB
Zoro # G6272086
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Drill Size 10.10 mm
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Head Dia. 1 3/64 in
- Inside Dia. 10.10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834KB
- Zoro # G6272086
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Drill Size | 10.10 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Inside Dia. | 10.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 10.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord (1604460308)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 3/8 In (16N206)
- ESCO/EQUIPMENT SUPPLY CO HD Yoke Puller (40314)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Renewable Bushings