Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 10
Mfr # SF2022FX
Zoro # G6270187
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Material 52100 Thru Hardened
- Overall Length 1 3/8 in
- Measurement System Wire
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022FX
- Zoro # G6270187
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #10 (0.1935) |
Head Dia. | 35/64 in |
Inside Dia. | #10 |
Outside Dia. | 5/16 in |
Drill Size | #10 |
Size - Decimal | L - 0.2900 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- DAYTON Knob, Extension 5/16 - 18 x 1 In (962581200)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Drill Bushings