Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #1
Mfr # SF3216GT
Zoro # G3058925
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. #1
- Head Dia. 51/64 in
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216GT
- Zoro # G3058925
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #1 |
Head Dia. | 51/64 in |
Overall Length | 1 in |
Drill Size | #1 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | #1 (0.2280) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Size - Decimal | 7/16 in - 0.4375 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- RIDGID Bearing, Ball 09843 ID x 05906 (45315)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Lock Screw (LS1)
- Zoro Select Renewable Bushings