Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SFT8828OR
Zoro # G6267737
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Decimal Equivalent 1.0000
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0003 in /+0.0007 in
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8828OR
- Zoro # G6267737
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Drill Size | 1 in |
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Size- Decimal | 1" (1.0000) |
Head Dia. | 1 3/4 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4.656" Cable Stripper, Large, 2/0 - 250 kcmil 2/0-250 MCM (21051)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flex Head Locking Flex Head/Extend Ratchet Set, 3pc (MR482FL)
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- Zoro Select Renewable Bushings