Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SFT8824OR
Zoro # G6267721
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Hardness Rc 62-64
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8824OR
- Zoro # G6267721
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 in |
Drill Size | 1 in |
Overall Length | 1 1/2 in |
Head Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size- Decimal | 1" (1.0000) |
Outside Dia. | 1 3/8 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- GRAY TOOLS 2-1/8" Striking Face Box Wrench, 45° Offset Head (66868)
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- Zoro Select Renewable Bushings