Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SFT8820OR
Zoro # G6267685
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size- Decimal 1" (1.0000)
- Bushing Type Slip Fixed Renewable Combination
- Head Material High Speed Steel
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8820OR
- Zoro # G6267685
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1" (1.0000) |
Drill Size | 1 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 1 3/4 in |
Overall Length | 1 1/4 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- TEKTON 7/16 Inch Combination Wrench (18256)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- Zoro Select Renewable Bushings