Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SFT8816OR
Zoro # G6267676
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Overall Length 1 in
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Concentricity Tolerance .0005" T.I.R. max
- Head Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8816OR
- Zoro # G6267676
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 1 3/4 in |
Drill Size | 1 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 1 3/8 in |
Size- Decimal | 1" (1.0000) |
Inside Dia. | 1 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- SHARPAL All In 1 Tool Sharpener (103N)
- H & H INDUSTRIAL PRODUCTS M5 X 0.8 Wire Thread Inserts (1011-0240)
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Renewable Bushings