Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SFT8812OR
Zoro # G6267667
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Thin Wall
- Decimal Equivalent 1.0000
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT8812OR
- Zoro # G6267667
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 1" (1.0000) |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 in |
Head Dia. | 1 3/4 in |
Overall Length | 3/4 in |
Drill Size | 1 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- OCHSENKOPF Fitting Set, Wood Splitting Hammer, 3 pcs. (OX E-123-0125)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- Zoro Select Drill Bushings