Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SFT8810OR
Zoro # G6267651
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Decimal Equivalent 1.0000
- Head Thickness 3/8"
- Hardness Rc 62-64
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT8810OR
- Zoro # G6267651
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 1 3/8 in |
Drill Size | 1 in |
Inside Dia. | 1 in |
Head Dia. | 1 3/4 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 1" (1.0000) |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L (CC351BT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Renewable Bushings