Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1 In
Mfr # SF8848OR
Zoro # G6279454
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Thickness 3/8"
- Concentricity Tolerance .0005" T.I.R. max
- Material 52100 Thru Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF8848OR
- Zoro # G6279454
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 in |
Head Dia. | 1 51/64 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1" (1.0000) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 3 in |
Drill Size | 1 in |
Size - Decimal | 11/32 in - 0.3438 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- KRAFT TOOL Stainless Steel S, 10" x 10" 3/4"R, 7/8"D (CF029)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Renewable Bushings