Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-9/16
Mfr # SF14428SF
Zoro # G6282342
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 2 51/64 in
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14428SF
- Zoro # G6282342
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 2 51/64 in |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1 9/16 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Inside Dia. | 1 9/16 in |
Outside Dia. | 2 1/4 in |
Size- Decimal | 1-9/16" (1.5625) |
Size - Decimal | #41 - 0.0960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Key Extractor Tool (HPC-EZ-5)
- DRILL AMERICA 21/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X21/32X1/2)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- Zoro Select Drill Bushings