Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-9/16
Mfr # SF14412SF
Zoro # G6281484
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Overall Length 3/4 in
- Bushing Head Type Headed
- Inside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14412SF
- Zoro # G6281484
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/4 in |
Inside Dia. | 1 9/16 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Outside Dia. | 2 1/4 in |
Head Dia. | 2 51/64 in |
Size- Decimal | 1-9/16" (1.5625) |
Drill Size | 1 9/16 in |
Size - Decimal | #37 - 0.1040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- POWERBUILT 50Pc Master Vde Electrical Tool Set (240259)
- WESTWARD Combination Wrench, 16mm, Metric, 12 pt. (54RY91)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Drill Bushings