Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-7/64
Mfr # SFT9616PJ
Zoro # G6267861
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Head Dia. 1 7/8 in
- Bushing Head Type Headed
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9616PJ
- Zoro # G6267861
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 7/8 in |
Outside Dia. | 1 1/2 in |
Drill Size | 1 7/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 1 in |
Inside Dia. | 1 7/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #35 Cobalt Jobber Length Drill Bit (DWDCO35)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Renewable Bushings