Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-7/64
Mfr # SFT9612PJ
Zoro # G6267807
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Inside Dia. 1 7/64 in
- Drill Bushing Wall Type Thin Wall
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT9612PJ
- Zoro # G6267807
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 7/64 in |
Overall Length | 3/4 in |
Outside Dia. | 1 1/2 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 7/64 in |
Head Dia. | 1 7/8 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET HIGH PRESSURE RAIL ADAPTER (CTA1027)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- Zoro Select Renewable Bushings