Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-7/16
Mfr # SF14422RL
Zoro # G6281965
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Bushing Head Type Headed
- Inside Dia. 1 7/16 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14422RL
- Zoro # G6281965
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 7/16 in |
Overall Length | 1 3/8 in |
Head Dia. | 2 51/64 in |
Size- Decimal | 1-7/16" (1.4375) |
Outside Dia. | 2 1/4 in |
Drill Size | 1 7/16 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, 1 In, No-Slip (3KB95)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" HEX DRIVER IM (GP3940F)
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- Zoro Select Renewable Bushings