Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-7/16
Mfr # SF14412RL
Zoro # G6281414
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/4 in
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Overall Length 3/4 in
- Outside Dia. Tolerance -0.0004 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14412RL
- Zoro # G6281414
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 2 1/4 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Drill Size | 1 7/16 in |
Head Dia. | 2 51/64 in |
Size- Decimal | 1-7/16" (1.4375) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1 7/16 in |
Size - Decimal | #36 - 0.1065 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/64 (C97304)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- HHIP 3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck (3900-4738)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench Kit (2555-22)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- Zoro Select Drill Bushings