Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-5/8
Mfr # SF14422SQ
Zoro # G6282087
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Material High Speed Steel
- Outside Dia. 2 1/4 in
- Heat Treatment Through Hardened
- Outside Dia. Tolerance -0.0004 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14422SQ
- Zoro # G6282087
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 2 1/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Drill Size | 1 5/8 in |
Size- Decimal | 1-5/8" (1.6250) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Inside Dia. | 1 5/8 in |
Head Dia. | 2 51/64 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- KO-KEN Extension Universal Socket 10mm 6 Point 250mm 3/8 Sq. Drive (13146M.250-10)
- UNIBOR 2.3/8 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27276)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Drill Bushings