Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-5/64
Mfr # SFT9624PE
Zoro # G6267931
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Outside Dia. 1 1/2 in
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9624PE
- Zoro # G6267931
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1 5/64 in |
Overall Length | 1 1/2 in |
Drill Size | 1 5/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 1 7/8 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-5 HSS Plug Hand Tap (DWTST1-3/4-5P)
- BIG HORN 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector (11258)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87938CLB154570)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134127112)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- Zoro Select Drill Bushings