Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-55/64
Mfr # SF14422TU
Zoro # G6282227
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Overall Length 1 3/8 in
- Outside Dia. Tolerance -0.0004 in /+0.0000 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14422TU
- Zoro # G6282227
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Drill Size | 1 55/64 in |
Inside Dia. | 1 55/64 in |
Head Dia. | 2 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 2 1/4 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Blacksmith Hammer, 53 oz. (0811-1500)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- KING TOOL Pocket Magnet with Pocket Clip (KPMC-00)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Drill Bushings