Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-53/64
Mfr # SF14422TS
Zoro # G6282202
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Drill Bushing Wall Type Standard Wall
- Overall Length 1 3/8 in
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14422TS
- Zoro # G6282202
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Head Dia. | 2 51/64 in |
Inside Dia. | 1 53/64 in |
Outside Dia. | 2 1/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 1 53/64 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- KNIPEX 12.2 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 300)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- Zoro Select Drill Bushings