Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-3/8
Mfr # SF14412RA
Zoro # G6281387
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 2 51/64 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14412RA
- Zoro # G6281387
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 2 51/64 in |
Overall Length | 3/4 in |
Size- Decimal | 1-3/8" (1.3750) |
Drill Size | 1 3/8 in |
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Size - Decimal | #36 - 0.1065 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Steel Ball (N089668)
- BORA PORTAMATE 24" WTX Clamp Edge Saw Guide (545024)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Renewable Bushings