Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-3/64
Mfr # SFT9632OZ
Zoro # G6268017
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 3/8"
- Drill Size 1 3/64 in
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT9632OZ
- Zoro # G6268017
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Drill Size | 1 3/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 1 3/64 in |
Head Dia. | 1 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- BETA Set of 2 extra-long, knurled double swivel nose pliers (010090060)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE16LB (MTS8416H)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings