Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-3/4
Mfr # SF14422TK
Zoro # G6282166
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Measurement System Fractional Inch
- Size- Decimal 1-3/4" (1.7500)
- Head Material High Speed Steel
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF14422TK
- Zoro # G6282166
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1-3/4" (1.7500) |
Overall Length | 1 3/8 in |
Head Dia. | 2 51/64 in |
Inside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Outside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 1 3/4 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 5/8x5/8x1-5/8x3-3/4 (C30833)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- Zoro Select Drill Bushings