Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-3/32
Mfr # SFT9628PH
Zoro # G6267983
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Thin Wall
- Heat Treatment Through Hardened
- Drill Size 1 3/32 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9628PH
- Zoro # G6267983
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 3/32 in |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1 3/32 in |
Outside Dia. | 1 1/2 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 1-3/32" (1.0938) |
Head Dia. | 1 7/8 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- TE-CO Blank Hand Knob, Alum, 1/2" (43319)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- MILWAUKEE TOOL Left Cutting Aviation Snips (48-22-4510)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- Zoro Select Drill Bushings