Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-27/64
Mfr # SF14416RI
Zoro # G6281642
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Overall Length 1 in
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14416RI
- Zoro # G6281642
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 1 27/64 in |
Head Dia. | 2 51/64 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 27/64 in |
Size - Decimal | #38 - 0.1015 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Thread Arbor, 1/4" Shank (49-56-6950)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- Zoro Select Drill Bushings