Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-27/64
Mfr # SF14412RI
Zoro # G6281405
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 2 51/64 in
- Finish High Speed Steel
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14412RI
- Zoro # G6281405
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 2 51/64 in |
Inside Dia. | 1 27/64 in |
Drill Size | 1 27/64 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Outside Dia. | 2 1/4 in |
Size - Decimal | #36 - 0.1065 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- KIPP Tension Lever, 5/16-18 Internal Thread, 15 Deg., Low Profile (K0114.1A32)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (525557)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- Zoro Select Renewable Bushings