Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-27/32
Mfr # SF14416TT
Zoro # G6281886
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Outside Dia. 2 1/4 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14416TT
- Zoro # G6281886
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 27/32 in |
Head Dia. | 2 51/64 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Overall Length | 1 in |
Drill Size | 1 27/32 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 21/64 (41621)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings