Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-23/64
Mfr # SF11212QY
Zoro # G6279734
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11212QY
- Zoro # G6279734
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/4 in |
Drill Size | 1 23/64 in |
Inside Dia. | 1 23/64 in |
Head Dia. | 2 19/64 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | #20 - 0.1610 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- OTC Separator Set, 5pcs. (6299)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- Zoro Select Drill Bushings