Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/8
Mfr # SFT9636PM
Zoro # G6268053
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Size- Decimal 1-1/8" (1.1250)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9636PM
- Zoro # G6268053
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-1/8" (1.1250) |
Head Dia. | 1 7/8 in |
Inside Dia. | 1 1/8 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 1 1/8 in |
Overall Length | 2 1/4 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Foot Plate for ToolPro stilts (TPS9)
- J.W. WINCO GN351.3-51-41-3/8X16-55 Rubber Bumper, 2 Tapped Holes (351.3-51-41-3/8-55)
- VULCAN Trowel Margin 5X2Inch Wood Hdl (DYT25753L)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Renewable Bushings