Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/8
Mfr # SFT9632PM
Zoro # G6268035
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Head Material High Speed Steel
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Size- Decimal 1-1/8" (1.1250)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9632PM
- Zoro # G6268035
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Size- Decimal | 1-1/8" (1.1250) |
Overall Length | 2 in |
Inside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 1 1/8 in |
Head Dia. | 1 7/8 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- ORFEBRERIA 1 lbs TVX Dead Blow Hammer (OR3236953)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #34 (C16646)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Drill Bushings