Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/8
Mfr # SFT9612PM
Zoro # G6267816
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Size 1 1/8 in
- Concentricity Tolerance .0005" T.I.R. max
- Decimal Equivalent 1.1250
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9612PM
- Zoro # G6267816
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 1/8 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 3/4 in |
Head Dia. | 1 7/8 in |
Inside Dia. | 1 1/8 in |
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-1/8" (1.1250) |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Linen Tester, 8x (B1500)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- OREGON Blade Sharpener (55-001)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings