Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-164
Mfr # SFT9620OU
Zoro # G6267886
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/4 in
- Material 52100 Thru Hardened
- Drill Size 1 1/64 in
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9620OU
- Zoro # G6267886
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 1/4 in |
Drill Size | 1 1/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. | 1 1/64 in |
Head Dia. | 1 7/8 in |
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 8 TPI T-Shank Aluminum/Fiberglass Wood Cutting Jig Saw Blade (DW3755H2)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- FEIN Angle Head Q Accessory (64203008010)
- GEARWRENCH 11/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86948)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- Zoro Select Drill Bushings