Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-164
Mfr # SFT9612OU
Zoro # G6267755
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. 1 1/2 in
- Overall Length 3/4 in
- Head Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9612OU
- Zoro # G6267755
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 3/4 in |
Head Dia. | 1 7/8 in |
Drill Size | 1 1/64 in |
Inside Dia. | 1 1/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- Zoro Select Drill Bushings