Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/32
Mfr # SFT9632OW
Zoro # G6268001
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Size 1 1/32 in
- Head Material High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Head Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9632OW
- Zoro # G6268001
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1 1/32 in |
Head Dia. | 1 7/8 in |
Size- Decimal | 1-1/32" (1.0039) |
Inside Dia. | 1 1/32 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 2 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- FORNEY Satin Buffing Pad, 3/4 in with 3/32 in Shaft (60233)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54803)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13.00mm (47349)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- Zoro Select Renewable Bushings