Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/2
Mfr # SF14422RV
Zoro # G6282001
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Head Thickness 3/8"
- Size- Decimal 1-1/2" (1.5000)
- Drill Size 1 1/2 in
- Outside Dia. Tolerance -0.0004 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF14422RV
- Zoro # G6282001
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1-1/2" (1.5000) |
Drill Size | 1 1/2 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Head Dia. | 2 51/64 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/2 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- Zoro Select Renewable Bushings