Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/16
Mfr # SFT9628PB
Zoro # G6267965
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 1-1/16" (1.0625)
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Concentricity Tolerance .0005" T.I.R. max
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9628PB
- Zoro # G6267965
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1-1/16" (1.0625) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 1 3/4 in |
Drill Size | 1 1/16 in |
Inside Dia. | 1 1/16 in |
Outside Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 1 7/8 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- IRWIN ProPliers Tray Set, 4 pcs. (2078707)
- TITAN Flare Nut Wrench Set, Metric, 3 pcs. (17389)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/32 (44030)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- Zoro Select Renewable Bushings