Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/16
Mfr # SFT9616PB
Zoro # G6267843
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Measurement System Fractional Inch
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT9616PB
- Zoro # G6267843
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Drill Size | 1 1/16 in |
Outside Dia. | 1 1/2 in |
Head Dia. | 1 7/8 in |
Inside Dia. | 1 1/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 1-1/16" (1.0625) |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- PFERD 12" Flat File - DIY Packaged - Smooth Cut, with Handle (11015P)
- HHIP 10" D1-8 3-Jaw Camlock Lathe Chuck (3900-4610)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Renewable Bushings