Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 1-1/16
Mfr # SFT9612PB
Zoro # G6267773
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. 1 1/16 in
- Head Material High Speed Steel
- Size- Decimal 1-1/16" (1.0625)
- Decimal Equivalent 1.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT9612PB
- Zoro # G6267773
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 1/16 in |
Size- Decimal | 1-1/16" (1.0625) |
Head Dia. | 1 7/8 in |
Outside Dia. | 1 1/2 in |
Drill Size | 1 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- BIG ROC TOOLS Big Roc Tools AALL24 Aluminum Spirit Level 24 in. Laser Point (AALL24)
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 (2062R)
- EXCEL BLADES #28 Concave Carving Blades, 100PK (22628IND)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Renewable Bushings