Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size X
Mfr # P4816KA
Zoro # G3061436
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. X
- Bushing Head Type Headless
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Drill Size X
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4816KA
- Zoro # G3061436
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | X |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | X |
Size- Decimal | X (0.3970) |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 55/64 in - 0.8594 |
Details
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3970 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Letter |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- DRILL AMERICA #5 HSS Black & Gold Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5)
- BLACK & DECKER Black & Decker DW2153 Impact Ready Screwdriving Set - 34 Piece (DW2153)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 45/64 In (P6422MU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P568MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- Zoro Select Press-Fit Bushings