Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size X
Mfr # P408KA
Zoro # G3068025
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Letter
- Finish High Speed Steel
- Decimal Equivalent 0.3970
- Bushing Type Headless Press Fit
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P408KA
- Zoro # G3068025
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Size- Decimal | X (0.3970) |
Drill Size | X |
Inside Dia. | X |
Size - Decimal | 37/64 in - 0.5781 |
Details
Measurement System | Letter |
Finish | High Speed Steel |
Decimal Equivalent | 0.3970 |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- WESTWARD Hammer, 16 Oz, Rip, Round Face (4YR58)
- WARNER Heel Cup Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10240)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55362)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (HT4020JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size K (H328HW)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (P404IW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.25mm (P168DX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- Zoro Select Drill Bushings