Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size X
Mfr # P4012KA
Zoro # G3084886
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal X (0.3970)
- Bushing Head Type Headless
- Inside Dia. X
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4012KA
- Zoro # G3084886
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | X (0.3970) |
Inside Dia. | X |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | X |
Outside Dia. | 5/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Measurement System | Letter |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Decimal Equivalent | 0.3970 |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 32 (P168DQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, P, Drill Size B (P3212GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 36 (P168DH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- Zoro Select Press-Fit Bushings