Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size W
Mfr # P488JW
Zoro # G3087677
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Head Material High Speed Steel
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P488JW
- Zoro # G3087677
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Size- Decimal | W (0.3860) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Overall Length | 1/2 in |
Drill Size | W |
Inside Dia. | W |
Size - Decimal | #69 - 0.0292 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.3860 |
Bushing Type | Headless Press Fit |
Measurement System | Letter |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" 12 Point Combination Wrench (CCW5-05)
- HHIP Water Soluble Coolant Tester - Refractometer 0-32% (8010-0020)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- HOLEX 1.5mm L-wrench, Phosphated (626038 1,5)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT244FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 41/64 In (P6422MK)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, H, Drill Size V (H4016JR)
- Zoro Select Drill Bushings