Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size W
Mfr # P4816JW
Zoro # G3061460
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size W
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4816JW
- Zoro # G3061460
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | W |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | W (0.3860) |
Inside Dia. | W |
Overall Length | 1 in |
Outside Dia. | 3/4 in |
Size - Decimal | 55/64 in - 0.8594 |
Details
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Measurement System | Letter |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.3860 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size R (H4012IZ)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H4816IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- J.W. WINCO B4-12-A Guide Bushing Steel (172-B4-12-A)
- Zoro Select Press-Fit Bushings