Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size W
Mfr # P408JW
Zoro # G3068059
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Size- Decimal W (0.3860)
- Decimal Equivalent 0.3860
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408JW
- Zoro # G3068059
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | W (0.3860) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | W |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | W |
Outside Dia. | 5/8 in |
Size - Decimal | 37/64 in - 0.5781 |
Details
Head Material | High Speed Steel |
Decimal Equivalent | 0.3860 |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Letter |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Internal - External Snap Ring Plier Set (4512)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- BON TOOL Bon 34-222 Aluminum Level 24" (34-222)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5640LX)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- Zoro Select Drill Bushings