Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size V
Mfr # P4816JR
Zoro # G3061479
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4816JR
- Zoro # G3061479
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | V |
Drill Size | V |
Overall Length | 1 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | V (0.3770) |
Size - Decimal | 53/64 in - 0.8281 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.3770 |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Measurement System | Letter |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AC06)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (HT4010KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 4mm (P206EW)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT244GO)
- Zoro Select Press-Fit Bushings