Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size V
Mfr # P406JR
Zoro # G3068987
original price:
$6.93
10% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Outside Dia. 5/8 in
- Rockwell Hardness RC 62-64
- Drill Size V
- Inside Dia. V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P406JR
- Zoro # G3068987
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Drill Size | V |
Inside Dia. | V |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | V (0.3770) |
Size - Decimal | 33/64 in - 0.5156 |
Details
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3770 |
Head Material | High Speed Steel |
Measurement System | Letter |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- FREUD Straight Router Bit, 1/4" Shank Dia. (04-110)
- STANLEY Screwdriver Set, Acetate Handle, 5 pcs (66-150-A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- Zoro Select Press-Fit Bushings