Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size U
Mfr # P4828JN
Zoro # G3060849
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Size- Decimal U (0.3680)
- Rockwell Hardness RC 62-64
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4828JN
- Zoro # G3060849
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | U (0.3680) |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | U |
Drill Size | U |
Size - Decimal | 6.00mm - 0.2362 |
Details
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.3680 |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Measurement System | Letter |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- BOSCH Jigsaw Blade, T-Shank, Carbide Tipped (T141HM1)
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- IDEAL 10 1/2 in Crimper 22 to 10 AWG (30-9429)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- Zoro Select Press-Fit Bushings