Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size U
Mfr # P4816JN
Zoro # G3061506
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3680
- Bushing Head Type Headless
- Bushing Type Headless Press Fit
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4816JN
- Zoro # G3061506
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Size- Decimal | U (0.3680) |
Inside Dia. | U |
Drill Size | U |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 53/64 in - 0.8281 |
Details
Decimal Equivalent | 0.3680 |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Letter |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- Zoro Select Drill Bushings